Shop All Extension Cords
Woodhead
MALE PLUG SHIPYARD CONNECTOR ASSEMBLY30A
Mfr # DW730-30M
Zoro # G5621622
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Gauge/Conductor 8/4
- Voltage 600V
- Max. Amps 30 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DW730-30M
- Zoro # G5621622
- UPC # 78678852664
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 6 ft |
Length | 1.83m (6.0') |
Details
Gauge/Conductor | 8/4 |
Voltage | 600V |
Max. Amps | 30 A |
NEC Cord Designation | SOOW |
Lighted Connector | No |
Poles | 4 |
IP Rating | IP67 |
GFCI | No |
NEMA Configuration | Non-NEMA |
Product Name | Watertite Extreme |
Series | 130155 |
Current - Maximum per Contact | 30.0A |
Locking Blade | No |
Specialty | Molded Mutli-Pin |
Gender | Male |
Cord Type | 8/4 SOOW |
Flange | No |
Type | Plug |
Flip Lid | No |
Description
Woodhead Heavy Duty, Molded Multi-Pin Plug, 30A, 8/4 SOOW Cable, 1.83m (6.0 ft.) Cord Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU210)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- FLEX-STRUT Tubing Knee Brace, 36", 2-Hole, 45 deg. (FS-5460-36 PG)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- PRIME WIRE & CABLE 50' 14/3 Sjtw Orange Extension Cord (PW-EC501730)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- DUROMAX 25 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025C)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 100, (FZ512935)
- POWERZONE Cord Ext Outdoor 16/3X15Ft Org (OR501615)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0052)
- Woodhead Extension Cords