Shop All Sensor Cordsets & Receptacles
Woodhead
M8-4P-Recfem-Back-0.2M
Mfr # 4R4L40E02C200
Zoro # G805902193
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.20m
- Keyway None
- Temperature Range - Operating -25°C to +90°C
- Coupling Type Internal Thread
- Mounting Thread Size M8 x 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4R4L40E02C200
- Zoro # G805902193
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.20m |
Mounting Thread Size | M8 x 1.0 |
Wire Size AWG | 24 |
Details
Keyway | None |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | Internal Thread |
Voltage - Maximum | 60V AC / 75V DC |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | Leads |
Gender | Female |
Material - Component | Nickel-plated Brass |
Poles | 4 |
Orientation | Straight |
Panel Mount | Back |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr, Sd, 1.57 to 3.35 In (ZCKD41)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- Woodhead Sensor Cordsets & Receptacles