Shop All Sensor Cordsets & Receptacles
Woodhead
M8-3P-Recfem-Back-0.2M
Mfr # 4R3L40E02C200
Zoro # G205902311
Sold in multiples of 4 for $91.00
$91.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 120090
- Length 0.20m
- NEMA Rating NEMA 6
- Keyway None
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 4R3L40E02C200
- Zoro # G205902311
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.20m |
Mounting Thread Size | M8 x 1.0 |
Wire Size AWG | 24 |
Details
Series | 120090 |
NEMA Rating | NEMA 6 |
Keyway | None |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Wire/Cable Type | Leads |
Coupling Type | Internal Thread |
Poles | 3 |
Gender | Female |
Voltage - Maximum | 60V AC / 75V DC |
Temperature Range - Operating | -25°C to +90°C |
Orientation | Straight |
Panel Mount | Back |
Current - Maximum per Contact | 4.0A |
Material - Component | Nickel-plated Brass |
Product Name | Nano-Change (M8) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 10 A, 600V AC, Nonindicating (AG10)
- UPG F2 250 tabs connectors 6ft cord (D1767)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49°C, 16V AC, 115V AC (T1656)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- Woodhead Sensors