Shop All Sensor Cordsets & Receptacles
Woodhead
M23-19P-Fe-90-10M-Wsor
Mfr # K03001B80M100
Zoro # G005904317
original price:
$256.89
21% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120094
- IP Rating IP67
- Keyway A-coded
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # K03001B80M100
- Zoro # G005904317
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 10.50mm (.413") |
Wire Size (AWG) | 19, 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- Woodhead Sensors