Shop All Hazardous Location Plugs
Woodhead
M23 12P 11W Fe 90 10M Wsor
Mfr # K02101B80M100
Zoro # G905983580
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Type Single Ended
- Keyway A-coded
- IP Rating IP67
- Material - Plating Mating Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # K02101B80M100
- Zoro # G905983580
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size (AWG) | 19, 22 |
Cable Diameter | 8.50mm (.335") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATDR10)
- MERSEN Fuse, SMF Series, Time Delay, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF10)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Woodhead Pin & Sleeve Devices