Shop All Cable Connectors
Woodhead
M12-Fe-Blank Plug Assy
Mfr # BG12092
Zoro # G505927335
product price: $3.39
/ea
Sold in multiples of 21 for $71.19
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120308
- Type Accessory - Closure Cap
- Diagnostics / LEDs No
- Material - Connector Body Delrin
- Product Name Micro-Change (M12)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # BG12092
- Zoro # G505927335
- Country of Origin Poland
- Category Cable Connectors
Details
Series | 120308 |
Type | Accessory - Closure Cap |
Diagnostics / LEDs | No |
Material - Connector Body | Delrin |
Product Name | Micro-Change (M12) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- IFM Wireable M18 connector (E10137)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- IFM Wireable M8 connector (E10919)
- IFM Wireable M8 connector (E11255)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- Woodhead Cable Connectors