Shop All Sensor Cordsets & Receptacles
Woodhead
M12-4P(D)-M/M-St/St-3M-Ym48679
Mfr # E11A06002M030
Zoro # G405903828
product price: $77.95
/ea
Sold in multiples of 2 for $155.90
Free Shipping & Returns
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 120108
- IP Rating IP67
- Keyway D-coded
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06002M030
- Zoro # G405903828
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 24 |
Cable Diameter | 6.35mm (.250") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- MERSEN IEC NH Fuse Link, E21 Series, 63A, gG, 500V AC, Square (E213996)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- Woodhead Sensors