Shop All Sensor Cordsets & Receptacles
Woodhead
M12-4P(D)-Mm-St/Rj45-M-0.5M-Pur
Mfr # E16A06011M005
Zoro # G005904003
Sold in multiples of 2 for $127.98
$127.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.50m (1.64')
- Series 120108
- Keyway D-coded
- IP Rating IP67 (M12 only)
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E16A06011M005
- Zoro # G005904003
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.50m (1.64') |
Wire Size AWG | 22 |
Cable Diameter | 6.70mm (.264") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7" L Miniature Cable Tie BK PK 1000 (TYB2315MX)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-A-C0)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- Woodhead Sensor Cordsets & Receptacles