Shop All Sensor Cordsets & Receptacles
Woodhead
M12-4P Single Endedfemstraight
Mfr # 804000E03M100
Zoro # G605902805
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120006
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000E03M100
- Zoro # G605902805
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T100D2)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- MITSUBISHI 3M Cordset Cable (GT15-AC30B)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- Woodhead Sensor Cordsets & Receptacles