Shop All Sensor Cordsets & Receptacles
Woodhead
M12-4P Single Endedfemstraight
Mfr # 804000E03M050
Zoro # G505902837
product price: $47.69
/ea
Sold in multiples of 2 for $95.38
$95.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120006
- Keyway Single
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000E03M050
- Zoro # G505902837
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (10,000 pc Pail), 10000PK (RX503P)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 277V - NEMA L7-15P (YGA031)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- Woodhead Sensors