Shop All Sensor Cordsets & Receptacles
Woodhead
M12-4P Single Endedfem90
Mfr # 804001E03M050
Zoro # G105903876
product price: $35.69
/ea
Sold in multiples of 2 for $71.38
$71.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120006
- IP Rating IP67
- Keyway Single
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804001E03M050
- Zoro # G105903876
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.40mm (.213") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- MITSUBISHI 3M Cordset Cable (GT15-AC30B)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- Woodhead Sensors