Shop All Sensor Cordsets & Receptacles
Woodhead
M12-12P-Bu-Z-Pur-5M
Mfr # 80C000H45M050
Zoro # G605902874
original price:
$220.76
19% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- Voltage - Maximum 30V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 80C000H45M050
- Zoro # G605902874
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 26 |
Cable Diameter | 6.00mm (.236") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR100VA008)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- Woodhead Sensor Cordsets & Receptacles