Shop All Power Strips
Woodhead
Locator Outlet Box W/O Cord 5-15Rcpts
Mfr # 1301350233
Zoro # G505919019
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125V
- Max. Amps 15A
- Mounting Style Portable
- Housing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350233
- Zoro # G505919019
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 4 |
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
Type | Illuminated Outlet Box |
Enclosure Rating | NEMA 4 |
Series | 130135 |
GFCI Protected | No |
Standards | CSA Listed |
Receptacle Type | Single |
Current - Maximum per Contact | 15.0A |
Feed-Thru | No |
Ground Continuity Monitor | No |
Number of Receptacles | 4 |
Product Name | Watertite |
Flip Lid | Yes |
CSA | LR6837 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Closure Cover For 50A Locking Inlets (HBL4892)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1203-100)
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- CABLE WHOLESALE CableWholesale 51W1-12204 Surge Protectors (51W1-12204)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- EATON WIRING DEVICES Outlets Eagle Sur/Protec Multi (1176V)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 9 ft (TLM609GF)
- TRIPP LITE Surge, 8 Outlet, 8ft cord, 1440J, Black (TLP808B)
- Woodhead Extension Cords & Power Strips