Shop All Power Strips
Woodhead
Locator Outlet Box W/Cord 5-15Rcpts114-
Mfr # 1301350234
Zoro # G005919090
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125V
- Cord Length 1 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350234
- Zoro # G005919090
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 1 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 13.59mm (.535") |
Details
Number of Outlets | 4 |
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
Enclosure Rating | NEMA 4 |
GFCI Protected | No |
Series | 130135 |
NEC Cord Designation | 14/3 SOOW |
Type | Illuminated Outlet Box |
Receptacle Type | Single |
Standards | CSA Listed |
Feed-Thru | No |
CSA | LR6837 |
Ground Continuity Monitor | No |
Product Name | Watertite |
Number of Receptacles | 4 |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 25A, 250V AC, Non-Indicating, 5 PK (GAB25)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- DISCO Blk Nyln Cable Ties 14" L 120#Tensile Strength PK100 (12334PK100)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- SAFCO Power Module with USB, Black (2069BL)
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- TRIPP LITE Surge Protector, 6-Outlet, 6'Cord, 3-4/5"Wx1-1/10"Dx11-1/4"H, BK (TRPTLP6B)
- POWER FIRST Outlet Strip, 20A, 120V, 10 Outlet (2MV41)
- Woodhead Extension Cords & Power Strips