Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 3/8 MALE STB38P
Mfr # 36440
Zoro # G0397486
product price: $64.59
/ea
Sold in multiples of 2 for $129.18
$129.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.067m (2.625")
- NEMA Rating NEMA 4
- Series 130096
- Type Strain Relief Grip
- Use With 3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36440
- Zoro # G0397486
- UPC # 78678836440
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.067m (2.625") |
Thread Size | 3/8" NPT |
Details
NEMA Rating | NEMA 4 |
Series | 130096 |
Type | Strain Relief Grip |
Use With | 3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148 |
Material - Grip | Stainless Steel |
CSA | LR32159 |
Product Name | Liquid-Tight |
Gender | Male |
UL | E61303 |
Material - Body | Malleable Iron, Zinc Plated Steel |
Body Style | Straight |
Description
Liquid-Tight Grip Strain Relief, 3/8" NPT, Straight Male, Mesh Length 0.067m (2.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1EJC6)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.19x.35 (RSF-5001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- Woodhead Strain Relief Grips