Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 3/8 90 MALE STB38P-90
Mfr # 36443
Zoro # G0402404
product price: $63.29
/ea
Sold in multiples of 2 for $126.58
$126.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.067m (2.625")
- Material - Body Malleable Iron, Zinc Plated Steel
- CSA LR32159
- Type Strain Relief Grip
- NEMA Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36443
- Zoro # G0402404
- UPC # 78678836443
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.067m (2.625") |
Thread Size | 3/8" NPT |
Details
Material - Body | Malleable Iron, Zinc Plated Steel |
CSA | LR32159 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 4 |
Gender | Male |
UL | E61303 |
Body Style | 90° Angle |
Material - Grip | Stainless Steel |
Series | 130096 |
Use With | 3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148 |
Product Name | Liquid-Tight |
Description
Liquid-Tight Grip Strain Relief, 3/8" NPT, 90 Deg. Angle Male, Mesh Length 0.067m (2.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 30A, 32VAC, 300A at 32VAC, 5 PK (GDL30)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- Woodhead Cord Grips