Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 2 MALE STB200P
Mfr # 36375
Zoro # G0396743
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.19m (7.50")
- Material - Body Malleable Iron, Zinc Plated Steel
- Material - Grip Stainless Steel
- Body Style Straight
- Product Name Liquid-Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36375
- Zoro # G0396743
- UPC # 78678836375
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.19m (7.50") |
Thread Size | 2" NPT |
Details
Material - Body | Malleable Iron, Zinc Plated Steel |
Material - Grip | Stainless Steel |
Body Style | Straight |
Product Name | Liquid-Tight |
NEMA Rating | NEMA 4 |
CSA | LR32159 |
Series | 130096 |
Type | Strain Relief Grip |
UL | E61303 |
Gender | Male |
Description
Liquid-Tight Grip Strain Relief, 2" NPT, Straight Male, Mesh Length 0.19m (7.50")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- Woodhead Cord Grips