Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 1/2 MALE STB50P
Mfr # 36370
Zoro # G0387512
product price: $52.59
/ea
Sold in multiples of 2 for $105.18
$105.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.098m (3.875")
- Body Style Straight
- Material - Body Malleable Iron, Zinc Plated Steel
- Material - Grip Stainless Steel
- Type Strain Relief Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36370
- Zoro # G0387512
- UPC # 78678836370
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.098m (3.875") |
Thread Size | 1/2" NPT |
Details
Body Style | Straight |
Material - Body | Malleable Iron, Zinc Plated Steel |
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
NEMA Rating | NEMA 4 |
Series | 130096 |
CSA | LR32159 |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
UL | E61303 |
Gender | Male |
Product Name | Liquid-Tight |
Description
Liquid-Tight Grip Strain Relief, 1/2" NPT, Straight Male, Mesh Length 0.098m (3.875")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- BELKIN CAT6 UTP Computer Patch Cable, RJ45 Connectors, 7 ft, Blue (A3L980B07BLU-S)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731B5)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- Woodhead Cord Grips