Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 1/2 90 MALE STB50P-90
Mfr # 36400
Zoro # G5619678
Sold in multiples of 2 for $109.98
$109.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.098m (3.875")
- Thread Size 1/2" NPT
- Type Strain Relief Grip
- Gender Male
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36400
- Zoro # G5619678
- UPC # 78678836400
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.098m (3.875") |
Thread Size | 1/2" NPT |
Details
Type | Strain Relief Grip |
Gender | Male |
CSA | LR32159 |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Material - Body | Malleable Iron, Zinc Plated Steel |
UL | E61303 |
NEMA Rating | NEMA 4 |
Series | 130096 |
Body Style | 90° Angle |
Product Name | Liquid-Tight |
Material - Grip | Stainless Steel |
Description
Liquid-Tight Grip Strain Relief, 1/2" NPT, 90 Deg. Angle Male, Mesh Length 0.098m (3.875")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B10B)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh (RSR-1252-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- REMKE Cord Grip, Alum, 2-1/2", 2.188-2.312, Mesh (RSR-737-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- Woodhead Cord Grips