Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 1 90 MALE STB100P-90
Mfr # 36402
Zoro # G0393943
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.133m (5.25")
- Material - Body Malleable Iron, Zinc Plated Steel
- Type Strain Relief Grip
- Series 130096
- NEMA Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36402
- Zoro # G0393943
- UPC # 78678836402
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.133m (5.25") |
Thread Size | 1" NPT |
Details
Material - Body | Malleable Iron, Zinc Plated Steel |
Type | Strain Relief Grip |
Series | 130096 |
NEMA Rating | NEMA 4 |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Product Name | Liquid-Tight |
Material - Grip | Stainless Steel |
Gender | Male |
Body Style | 90° Angle |
CSA | LR32159 |
UL | E61303 |
Description
Liquid-Tight Grip Strain Relief, 1" NPT, 90 Deg. Angle Male, Mesh Length 0.133m (5.25")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF0240N)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A50)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 (HSN-100 1" Blk 6)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- Woodhead Strain Relief Grips