Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 1 45 MALE STB100P-45
Mfr # 36392
Zoro # G0386618
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.133m (5.25")
- Series 130096
- CSA LR32159
- Material - Grip Stainless Steel
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36392
- Zoro # G0386618
- UPC # 78678836392
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.133m (5.25") |
Thread Size | 1" NPT |
Details
Series | 130096 |
CSA | LR32159 |
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Material - Body | Malleable Iron, Zinc Plated Steel |
UL | E61303 |
Product Name | Liquid-Tight |
NEMA Rating | NEMA 4 |
Gender | Male |
Body Style | 45° Angle |
Description
Liquid-Tight Grip Strain Relief, 1" NPT, 45 Deg. Angle Male, Mesh Length 0.133m (5.25")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GF324N)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- Woodhead Strain Relief Grips