Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 1-1/4 MALE STB125P
Mfr # 36373
Zoro # G0399333
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.143m (5.625")
- Type Strain Relief Grip
- Series 130096
- UL E61303
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36373
- Zoro # G0399333
- UPC # 78678836373
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.143m (5.625") |
Thread Size | 1 1/4" NPT |
Details
Type | Strain Relief Grip |
Series | 130096 |
UL | E61303 |
Gender | Male |
Material - Grip | Stainless Steel |
Material - Body | Malleable Iron, Zinc Plated Steel |
Use With | 1 1/4" NPT Lock-Nut 130099-0146 |
CSA | LR32159 |
Body Style | Straight |
NEMA Rating | NEMA 4 |
Product Name | Liquid-Tight |
Description
Liquid-Tight Grip Strain Relief, 1-1/4" NPT, Straight Male, Mesh Length 0.133m (5.25")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM8 (880IG)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- PFLITSCH M20x1.5/BG/PA/TPE/14.0/ST/15 (BG820MS)
- Woodhead Cord Grips