Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 1-1/2 MALE STB150P
Mfr # 36374
Zoro # G0401704
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.146m (5.750")
- Material - Body Malleable Iron, Zinc Plated Steel
- NEMA Rating NEMA 4
- Series 130096
- UL E61303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36374
- Zoro # G0401704
- UPC # 78678836374
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.146m (5.750") |
Thread Size | 1 1/2" NPT |
Details
Material - Body | Malleable Iron, Zinc Plated Steel |
NEMA Rating | NEMA 4 |
Series | 130096 |
UL | E61303 |
Type | Strain Relief Grip |
CSA | LR32159 |
Gender | Male |
Body Style | Straight |
Product Name | Liquid-Tight |
Material - Grip | Stainless Steel |
Description
Liquid-Tight Grip Strain Relief, 1-1/2" NPT, Straight Male, Mesh Length 0.146m (5.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- SQUARE D Thermal Unit, 5.36 to 5.85A (A7.65)
- STEEL GRIP CABLETIE 14""75#BLK 100PK (75S-360-14-UVC)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh (RSR-2311-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- REMKE Cord Grip, Alum, 1" NPT, .568-.688, Mesh (RSR-311-E)
- Woodhead Strain Relief Grips