Shop All Strain Relief Grips
Woodhead
LIQUID-TITE GRIP 1-1/2 90 MALE STNM-9015
Mfr # 37105-90
Zoro # G0402718
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.546m (21.50")
- Material - Grip Stainless Steel
- Type Strain Relief Grip
- Use With 1 1/4" NPT Lock-Nut 130099-0146
- Series 130096
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 37105-90
- Zoro # G0402718
- UPC # 78678837111
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.546m (21.50") |
Thread Size | 1 1/4" NPT |
Details
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
Use With | 1 1/4" NPT Lock-Nut 130099-0146 |
Series | 130096 |
Product Name | Liquid-Tight |
Gender | Male |
Body Style | 90° Angle |
NEMA Rating | NEMA 4 |
Material - Body | Malleable Iron, Zinc Plated Steel |
O-Ring | No |
Description
Liquid-Tight Grip Strain Relief for Non-Metallic Type A Flexible Conduit, 1-1/4" NPT, 90 Deg. Angle Male, Mesh Length 0.546m (21.50")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- Woodhead Strain Relief Grips