Shop All Straight Blade Plugs
Woodhead
LIGHTED PLUG NEMA 5-15
Mfr # 85447L
Zoro # G5619407
Sold in multiples of 2 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Type Plug
- Standards LR6837
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85447L
- Zoro # G5619407
- UPC # 78678803090
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Type | Plug |
Standards | LR6837 |
Application | 130144 |
Gender | Male |
Current Rating | 15.0A |
Locking Blade | No |
Series | 130144 |
Lighted Connector | Yes |
Product Name | Safeway |
Poles | 2-pole/3-wire |
Description
Safeway Plug 2 Pole/3 Wire, NEMA 5-15, 125V, Lighted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- VYNCKIER Enclosure (VM553K)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA1000)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval (ASMD515P)
- LEVITON 30A/50A 125V/250V 4-Wire 3-Pole Dual Range/Dryer Power Plug (R55-00275-00E)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (BRY8266NP)
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- Woodhead Straight Blade Devices