Shop All Hazardous Location Plugs
Woodhead
LIGHTED CONNECTOR NEMA 5-15 15A/125V
Mfr # 15L47
Zoro # G0403524
product price: $46.39
/ea
Sold in multiples of 2 for $92.78
$92.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V
- Receptacle Type Single
- Poles 2-pole/3-wire
- UL E10176
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15L47
- Zoro # G0403524
- UPC # 78678870312
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Voltage - Maximum | 125V |
Receptacle Type | Single |
Poles | 2-pole/3-wire |
UL | E10176 |
Current - Maximum per Contact | 15.0A |
Series | 130141 |
Product Name | Super-Safeway |
Gender | Female |
Specialty | Hospital Duty |
Type | Connector |
NEMA Configuration | NEMA 5-15 |
Lighted Connector | Yes |
Description
Super-Safeway Lighted Hospital Duty Connector, 2 Pole/3 Wire, NEMA 5-15, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 6A, 600V AC, Non-Indicating (JTD006)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- MERSEN Fuse, ATQ Series, Time Delay, 15A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ15)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Pin & Sleeve Devices