Shop All Duplex Straight Blade Receptacles
Woodhead
LIGHT & OUTLET BOX W/CORD 20A-125VL5-201
Mfr # 3290-3E123
Zoro # G5617587
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type Illuminated Outlet Box
- Current - Maximum per Contact 20.0A
- CSA LR6837
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3290-3E123
- Zoro # G5617587
- UPC # 78678871824
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 0.305m (1.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA L5-20 |
Type | Illuminated Outlet Box |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Flip Lid | Yes |
Product Name | Super-Safeway |
Material - Housing | Rubber |
Receptacle Type | Duplex |
Cord Type | 12/3 SOOW |
Series | 130135 |
Number of Receptacles | 4 |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Ground Continuity Monitor | No |
Feed-Thru | No |
GFCI | No |
Description
Super-Safeway 100W Illuminated Multiple Outlet Box, (4) NEMA L5-20 Single with Flip Lid, 0.305m (1.0 ft.) Cord Length, 12/3 SOOW Cord, L5-20 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LPS-RK-6-1/4SP)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 10A, 600V AC, Non-Indicating (JTD010)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR100)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- HUBBELL USB Receptacles SNAP8300UACR (SNAP8300UACR)
- LEVITON Receptacle (7380-B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYTR)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- Woodhead Straight Blade Devices