Shop All Wire Terminals
Woodhead
Lamp Guard Asy-Haz Replacem 1090-Hz
Mfr # 409441
Zoro # G905947759
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 120V
- Overall Length 13-1/2 in
- Includes Guard Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 409441
- Zoro # G905947759
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 13-1/2 in |
Details
Max. Voltage | 120V |
Includes | Guard Included |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C01C)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- MERSEN Midget Fuse, 4A, 500V AC, Indicating, 120kA (W219232)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (PN10-6F-L)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MV10-8RK)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- Woodhead Wire Terminals