Shop All Indicator Lights
Woodhead
Lamp Bulb 40 Watt Biax
Mfr # 1301910035
Zoro # G905814136
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 40W
- Lamp Type PL-L 40/41 Fluorescent
- Length 22.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301910035
- Zoro # G905814136
- Country of Origin United States
- Category Indicator Lights
Dimensions
Length | 22.55 in |
Details
Rated Watts | 40W |
Lamp Type | PL-L 40/41 Fluorescent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 sec. (9050JCK14V20)
- ADVANTECH MANUFACTURING 8-Ch Thermocouple Input Module w/ Modbus (ADAM-4018+-F)
- SQUARE D Molded Case Circuit Breaker, BDA Series 80A, 3 Pole, 347/600V AC, B Curve (BDA36080)
- NOARK Overload .55-.80A 3 Pole (RHU-10/1-.80)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- SIGNAWORKS TOWER STACK LIGHT ASSEMBLY (STLF-24-2)
- Woodhead Switches