Shop All Indicator Lights
Woodhead
Lamp Bulb 27 Watt Biax
Mfr # 1301910036
Zoro # G805814144
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 27W
- Lamp Type PL-L 27/41 Fluorescent
- Length 12.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301910036
- Zoro # G805814144
- Country of Origin United States
- Category Indicator Lights
Dimensions
Length | 12.9 in |
Details
Rated Watts | 27W |
Lamp Type | PL-L 27/41 Fluorescent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24D)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52BL4E9XB)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M125)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, 30mm (9001KP35)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- Woodhead Switches