Shop All Hazardous Location Plugs
Woodhead
L7-30R WATERTITE CONN
Mfr # 29W49
Zoro # G0405432
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E10176
- Gender Female
- Poles 2-pole/3-wire
- CSA LR6837
- Cord Grip Body Size F4 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W49
- Zoro # G0405432
- UPC # 78678871330
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
UL | E10176 |
Gender | Female |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 277V |
Locking Blade | Yes |
Description
Watertite Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-30, 277V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Interface Port, NOVAL Accessory, Brass (2482730)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- ADVANCE CABLE TIES 7 50lb Natural/White Cable Tie 100/BG (AL-07-50-9-C)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs