Shop All Duplex Straight Blade Receptacles
Woodhead
L7-30R FS COVERPLATE
Mfr # 69W49
Zoro # G2021066
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 277V
- UL E68122
- Flip Lid Yes
- Gender Female
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 69W49
- Zoro # G2021066
- UPC # 78678871576
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Voltage - Maximum | 277V |
UL | E68122 |
Flip Lid | Yes |
Gender | Female |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L7-30, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5030I)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- CEP 60A 480V 3P4W IEC60309 CONN (460C7W)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- LEVITON Receptacle (CR15-GY)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- Woodhead Duplex Straight Blade Receptacles