Shop All Locking Plugs
Woodhead
L7-30PWATERTITE PLUG
Mfr # 28W49
Zoro # G5623092
Sold in multiples of 2 for $123.18
$123.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 277V
- Number of Poles 2-pole/3-wire
- IP Rating IP67
- NEMA Configuration NEMA L7-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 28W49
- Zoro # G5623092
- UPC # 78678871230
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 277V |
Number of Poles | 2-pole/3-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L7-30 |
Flange | No |
Gender | Male |
Product Name | Watertite Extreme |
Current - Maximum per Contact | 30.0A |
GFCI | No |
Series | 130147 |
Type | Plug |
Lighted Connector | No |
Flip Lid | No |
UL | E10176 |
CSA | LR6837 |
Locking Blade | Yes |
Description
Watertite Plug with Locking Blade, 2 Pole/3 Wire, NEMA L7-30, 277V Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Black - 4' Long Stick (HS462-BK)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 20A 250V NEMA L15-20P (YGF171)
- SUPERIOR ELECTRIC Twist Lock Flanged Inlet 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGF169)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 347/600V AC, 4-Pole 4-Wire Non-Grounding, L20-20P, Screw Terminal, Black and White (HBL2461)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- LEVITON Locking Plug (2661)
- Woodhead Locking Devices