Shop All Duplex Straight Blade Receptacles
Woodhead
L7-30P MOTOR BASE COVER PLATE
Mfr # 68W49
Zoro # G2022922
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Plug
- Current - Maximum per Contact 30.0A
- Voltage - Maximum 277V
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 68W49
- Zoro # G2022922
- UPC # 78678807437
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Plug |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 277V |
Locking Blade | Yes |
Gender | Male |
Flip Lid | Yes |
Poles | 2-pole/3-wire |
GFCI | No |
Series | 130150 |
Product Name | Watertite |
Flange | No |
Lighted Connector | No |
Specialty | Pin and Sleeve |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L7-30, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (MDT-0400-48A-BLACK)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 3R (DTU361RB)
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- LEVITON Receptacle (8300-H)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- Woodhead Straight Blade Devices