Shop All Hazardous Location Plugs
Woodhead
L7-20R WT MOTOR BASE CONN
Mfr # 27W49MB
Zoro # G0398572
Sold in multiples of 2 for $152.90
Free Shipping & Returns
$152.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 20.0A
- Poles 2-pole/3-wire
- CSA LR6837
- Gender Female
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27W49MB
- Zoro # G0398572
- UPC # 78678871370
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Gender | Female |
Voltage - Maximum | 277V |
Locking Blade | Yes |
Lighted Connector | No |
Receptacle Type | Single |
Product Name | Watertite Extreme |
IP Rating | IP67 |
Type | Connector |
Flange | No |
NEMA Configuration | NEMA L7-20 |
GFCI | No |
Flip Lid | No |
Series | 130147 |
Description
Watertite Connector for Male Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L7-20 277V, F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54E)
- WOODS Power Block 6'L Ylw (5148)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Woodhead Hazardous Location Plugs