Shop All Hazardous Location Plugs
Woodhead
L7-20R WATERTITE CONNECTOR
Mfr # 27W49
Zoro # G0409255
product price: $74.99
/ea
Sold in multiples of 2 for $149.98
$149.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Poles 2-pole/3-wire
- Cord Grip Body Size F3 3/4"
- UL E10176
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W49
- Zoro # G0409255
- UPC # 78678871310
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
CSA | LR6837 |
Poles | 2-pole/3-wire |
UL | E10176 |
Gender | Female |
Voltage - Maximum | 277V |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite Extreme |
GFCI | No |
Flange | No |
NEMA Configuration | NEMA L7-20 |
Flip Lid | No |
Lighted Connector | No |
Receptacle Type | Single |
Series | 130147 |
IP Rating | IP67 |
Type | Connector |
Description
Watertite Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-20, 277V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- BLACK BOX Cat5E Keystone Coupler, Straight-Pinned, (FM593)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Woodhead Hazardous Location Plugs