Shop All Duplex Straight Blade Receptacles
Woodhead
L7-20R FS COVERPLATE
Mfr # 67W49
Zoro # G2021802
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA L7-20
- Locking Blade Yes
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W49
- Zoro # G2021802
- UPC # 78678871561
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA L7-20 |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
CSA | LR6837 |
UL | E68122 |
Voltage - Maximum | 277V |
Gender | Female |
Current - Maximum per Contact | 20.0A |
GFCI | No |
Flange | No |
Receptacle Type | Single |
Product Name | Watertite Extreme |
Flip Lid | No |
Series | 130147 |
Lighted Connector | No |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L7-20 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SW2CAB)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- ABB CAL19-11, AUX, 1/1, AF116-370, SIDE (CAL19-11)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- LEVITON Receptacle (CR20-I)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- Woodhead Duplex Straight Blade Receptacles