Shop All Duplex Straight Blade Receptacles
Woodhead
L7-20P MOTOR BASE COVER PLATE
Mfr # 66W49
Zoro # G2022143
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- NEMA Configuration NEMA L7-20
- IP Rating IP67
- Gender Male
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 66W49
- Zoro # G2022143
- UPC # 78678871451
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
NEMA Configuration | NEMA L7-20 |
IP Rating | IP67 |
Gender | Male |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 277V |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Flange | No |
Lighted Connector | No |
Series | 130147 |
Flip Lid | No |
Product Name | Watertite Extreme |
GFCI | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L7-20 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- LEVITON Receptacle (7380-B)
- LEVITON Receptacle (8300-OIG)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- LEVITON Receptacle (8200-W)
- US HARDWARE United States Hardware E-120C White Duplex Receptacle (6441778)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- Woodhead Duplex Straight Blade Receptacles