Shop All Hazardous Location Plugs
Woodhead
L7-15R WT MOTOR BASE CONN
Mfr # 25W34MB
Zoro # G0385647
Sold in multiples of 2 for $119.58
$119.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Receptacle Type Single
- Product Name Watertite®
- Gender Female
- IP Rating IP67
- NEMA Configuration NEMA L7-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 25W34MB
- Zoro # G0385647
- UPC # 78678871186
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Receptacle Type | Single |
Product Name | Watertite® |
Gender | Female |
IP Rating | IP67 |
NEMA Configuration | NEMA L7-15 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
Series | 130146 |
Type | Connector |
Voltage - Maximum | 277V |
Locking Blade | Yes |
CSA | LR6837 |
Description
Watertite Extreme Connector for Male Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- FUNCTIONAL DEVICES-RIB Rocker Switch Cover, White, Plastic (WSTP-W)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Woodhead Hazardous Location Plugs