Shop All Hazardous Location Plugs
Woodhead
L7-15R WATERTITE CONN
Mfr # 25W34
Zoro # G0394117
product price: $59.95
/ea
Sold in multiples of 2 for $119.90
$119.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Receptacle Type Single
- Product Name Watertite®
- UL E10176
- IP Rating IP67
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 25W34
- Zoro # G0394117
- UPC # 78678871304
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Receptacle Type | Single |
Product Name | Watertite® |
UL | E10176 |
IP Rating | IP67 |
Gender | Female |
Voltage - Maximum | 277V |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Series | 130146 |
NEMA Configuration | NEMA L7-15 |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Type | Connector |
GFCI | No |
Lighted Connector | No |
Flip Lid | No |
Flange | No |
Description
Watertite Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F42102)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPS-RK-225SP)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducer, 20A (RIBX24SBV)
- HONEYWELL Toggle Switch On-On-On DPDT 15A @ 277V Screw Terminals (2TL1-10)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Pin & Sleeve Devices