Shop All Duplex Straight Blade Receptacles
Woodhead
L7-15R FS COVERPLATE
Mfr # 65W34
Zoro # G2021863
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L7-15
- IP Rating IP67
- Type Receptacle
- Product Name Watertite®
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 65W34
- Zoro # G2021863
- UPC # 78678871504
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L7-15 |
IP Rating | IP67 |
Type | Receptacle |
Product Name | Watertite® |
Flip Lid | Yes |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Receptacle Type | Single |
Current - Maximum per Contact | 15.0A |
Gender | Female |
Voltage - Maximum | 277V |
CSA | LR6837 |
Series | 130146 |
UL | E68122 |
Flange | No |
Lighted Connector | No |
GFCI | No |
Description
Watertite Receptacle with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Heavy Duty Rubber Cable Protector - Xtra Large 2 Channels - 3.5" H x 3.125" W Channels - Black Base / Yellow Lid (CP9985)
- ECM INDUSTRIES 2PK Barrel Insul Clip (14-077)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- LEVITON Receptacle (8450)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- Woodhead Duplex Straight Blade Receptacles