Shop All Locking Plugs
Woodhead
L7-15P WATERTITE PLUG BLACK WHITEINSERTA
Mfr # 24W34BLK
Zoro # G2021303
product price: $46.49
/ea
Sold in multiples of 2 for $92.98
$92.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 277V
- Number of Poles 2-pole/3-wire
- IP Rating IP67
- NEMA Configuration NEMA L7-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W34BLK
- Zoro # G2021303
- UPC # 78678871255
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 277V |
Number of Poles | 2-pole/3-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L7-15 |
Description
Watertite Extreme Plug with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V, Cord Grip Body Size F2, Black, Silicone Husk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ50541H29)
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- LEVITON Watertight Locking Plug (26W09)
- HUBBELL 20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT (HBL2531)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23001HGB)
- Woodhead Locking Devices