Shop All Locking Plugs
Woodhead
L7-15P WATERTITE PLUG
Mfr # 24W34
Zoro # G2022938
product price: $41.75
/ea
Sold in multiples of 2 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 277V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L7-15
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W34
- Zoro # G2022938
- UPC # 78678871204
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 277V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L7-15 |
IP Rating | IP67 |
Flip Lid | No |
Locking Blade | Yes |
UL | E10176 |
Gender | Male |
Series | 130146 |
Lighted Connector | No |
Type | Plug |
GFCI | No |
Current - Maximum per Contact | 15.0A |
Product Name | Watertite Extreme |
Flange | No |
CSA | LR6837 |
Description
Watertite Extreme Plug with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Lever Arm, 12 In. Arm L (LSZ54R)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N052-024)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel (APWK1212H)
- ZORO SELECT 30A Locking Plug 3P 4W 480VAC L16-30P BK/WT (71630NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- ZORO SELECT 20A Locking Plug 2P 3W 125VAC L5-20P BK/WT (70520NP)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- Woodhead Locking Plugs