Shop All Duplex Straight Blade Receptacles
Woodhead
L7-15P MOTOR BASE COVER PLATE
Mfr # 64W34
Zoro # G5625348
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug
- NEMA Configuration NEMA L7-15
- IP Rating IP67
- Flip Lid Yes
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 64W34
- Zoro # G5625348
- UPC # 78678871438
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Plug |
NEMA Configuration | NEMA L7-15 |
IP Rating | IP67 |
Flip Lid | Yes |
Product Name | Watertite® |
Series | 130146 |
Gender | Male |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 277V |
Poles | 2-pole/3-wire |
GFCI | No |
Flange | No |
Lighted Connector | No |
Description
Watertite Male Plug Receptacle with Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- FLEX-STRUT Splice, Elect, Tapped Plt (FS-6432/40 E/G)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- Woodhead Duplex Straight Blade Receptacles