Shop All Locking Plugs
Woodhead
L7-15 PLUG HI-IMPACT
Mfr # 4770
Zoro # G5619863
product price: $22.25
/ea
Sold in multiples of 4 for $89.00
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 277V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L7-15
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4770
- Zoro # G5619863
- UPC # 78678870408
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 277V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L7-15 |
CSA | LR6837 |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Gender | Male |
Locking Blade | Yes |
Series | 130144 |
Type | Plug |
Flange | No |
Current - Maximum per Contact | 15.0A |
Product Name | Safeway |
Description
Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL Wallplt Cvr Vrt Tgl Wht 1G 15A (5121-1)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- LEGRAND 20A Ground Monitoring Plug 3P 4W 125/250VAC (L1420PGCM)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P BK/WT (70615NP)
- HUBBELL 30A Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL3431C)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- Woodhead Locking Plugs