Shop All Straight Blade Plugs
Woodhead
L7-15 Plug Hi-Impact
Mfr # 1301440031
Zoro # G705984022
Sold in multiples of 4 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 277V
- NEMA Configuration NEMA L7-15
- Standards LR6837
- Type Plug
- Weight (Lbs.) 0.068/kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301440031
- Zoro # G705984022
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Voltage - Plugs and Receptacles | 277V |
NEMA Configuration | NEMA L7-15 |
Standards | LR6837 |
Type | Plug |
Weight (Lbs.) | 0.068/kg |
Gender | Male |
Locking Blade | Yes |
Current Rating | 15.0A |
GFCI | No |
Series | 130144 |
Flange | No |
Lighted Connector | No |
Product Name | Safeway |
Flip Lid | No |
Poles | 2-pole/3-wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- LEVITON Straight Blade Plug (515PA)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VGY)
- LEVITON Straight Blade Plug (8215-CT)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66V)
- Woodhead Straight Blade Devices