Shop All Hazardous Location Plugs
Woodhead
L7-15 CONN HI-IMPACT
Mfr # 4779
Zoro # G0391597
Sold in multiples of 2 for $71.98
$71.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L7-15
- Gender Female
- Receptacle Type Single
- Product Name Safeway®
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 4779
- Zoro # G0391597
- UPC # 78678870508
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
NEMA Configuration | NEMA L7-15 |
Gender | Female |
Receptacle Type | Single |
Product Name | Safeway® |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Series | 130144 |
Voltage - Maximum | 277V |
Type | Receptacle |
Locking Blade | Yes |
Description
Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 20A, 600V AC, Non-Indicating (KLDR020)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Hazardous Location Plugs