Shop All Hazardous Location Plugs
Woodhead
L6-30R WT MOTOR BASE CONN
Mfr # 29W48MB
Zoro # G0399288
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Body Size F4 1"
- Poles 2-pole/3-wire
- Voltage - Maximum 250V
- Current - Maximum per Contact 30.0A
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W48MB
- Zoro # G0399288
- UPC # 78678871407
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
CSA | LR6837 |
Gender | Female |
Description
Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L6-30, 250V, F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Momentary Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA58-73)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Pin & Sleeve Devices