Shop All Straight Blade Plugs
Woodhead
L6-30P WATERTITE PLUG BLACK
Mfr # 28W48BLK
Zoro # G5619522
Sold in multiples of 2 for $155.78
Free Shipping & Returns
$155.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- Standards LR6837
- Cord Size F4 1"
- IP Rating IP67
- NEMA Configuration NEMA L6-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 28W48BLK
- Zoro # G5619522
- UPC # 78678871384
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F4 1" |
Details
Voltage - Plugs and Receptacles | 250V |
Standards | LR6837 |
IP Rating | IP67 |
NEMA Configuration | NEMA L6-30 |
Type | Plug |
Gender | Male |
Locking Blade | Yes |
Current Rating | 30.0A |
Product Name | Watertite Extreme |
GFCI | No |
Lighted Connector | No |
Flip Lid | No |
Series | 130147 |
Poles | 2-pole/3-wire |
Flange | No |
UL | E10176 |
Description
Watertite Extra Hard Outdoor Plug, 2 Pole/3 Wire, NEMA L6-30, 250V Cord Grip Body Size F4, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Electronic Interval Timer, SPST (TA4180A)
- AMPHENOL AB 6C 616S SKT PLUG (973106A14S6S)
- SIEMENS Load Center, PN, 12 Spaces, 125A, Main Lug, 1 Phase (PN1224L1125C)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- BRYANT Straight Blade Plug, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow (5965BY)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- THE BRUSH MAN Repl Extension Plug End - Female, Grounded, 3-Prong, 10PK (EXT PLUG-REPL-F)
- Woodhead Straight Blade Devices