Shop All Locking Plugs
Woodhead
L6-30P WATERTITE PLUG
Mfr # 28W48
Zoro # G5619732
product price: $58.39
/ea
Sold in multiples of 2 for $116.78
$116.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L6-30
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W48
- Zoro # G5619732
- UPC # 78678871232
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L6-30 |
IP Rating | IP67 |
Flip Lid | No |
Flange | No |
Gender | Male |
Product Name | Watertite Extreme |
Type | Plug |
Lighted Connector | No |
Series | 130147 |
CSA | LR6837 |
GFCI | No |
Locking Blade | Yes |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Description
Watertite Plug with Locking Blade, 2 Pole/3 Wire, NEMA L6-30, 250V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- GE Contact Kit, Size 1, 4Pole, For CR305/CR306 (546A301G053)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 10 A (CB222-10)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 277V - NEMA L7-15P (YGA031)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- LEVITON Locking Plug (CS8365C)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P YL (PL615DF)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- Woodhead Locking Devices